This item is Discontinued.

This item is Discontinued.
Hydrex, Disposable Gloves, 6.1 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N106552
- Zoro #
- G9300979
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- S
- Palm Thickness
- 6.1 mil
- Length
- 9.5 in
- Finger Thickness
- 6.9 mil
Details
- Material
- Nitrile
- Item
- Hydrex(R) Nitrile Exam Gloves with,PK50
- Color
- Blue
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- PowerForm
- Sterile/Non-Sterile
- Non-Sterile
- Cuff Style
- Beaded
- Standards
- EN ISO 21420:2020; EN 455-2000-2015; ASTM D6319-19; ASTM F1671-13; ASTM F739-12; Reach EU 1907/2006; EU 2016/425; ANSI/ISEA 105-2016; CAT III Complex Design; FDA 21 CFR 177.2596
Description
Hydrex(R) Nitrile Exam Gloves with,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.