Shop SW SUSTAINABILITY SOLUTIONS INC
See all product information
Create Account
Powerform X5, Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green
Mfr # N027404
Zoro # G7950523
product price:Â
$
23.79
/pk of 100, $0.24/ea
Sold in multiples of 10Â pks for $237.90
Key Features
Color
Light Green
Material
Nitrile
Palm Thickness
4.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N027404
- Zoro #
- G7950523
- UPC #
- -
- Country of Origin
- Multiple
- Item
- PowerForm(R) X5 Extended-Cuff Ni,PK100
- Color
- Light Green
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- EN ISO 21420:2020; EN 455-2000-2015; ASTM D6319-19; ASTM D6978-05 (2019); ASTM F1671-13; ASTM F739-12; Reach EU 1907/2006; EU 2016/425; CAT III Complex Design; FDA 21 CFR 177.2598
- Series
- TrueForm
- Sterile/Non-Sterile
- Non-Sterile
Description
PowerForm(R) X5 Extended-Cuff Ni,PK100, Package Quantity 100