This item is Discontinued.

Sw Trueform SW PowerForm PF-95BL Blue Medium Powder Free Disposable Gloves - Medical Exam Grade - 9.5 in Length - Textured Fingers Finish - 5.0 mil Thick - N700343, 100 Per Box N700343

This item is Discontinued.

Sw Trueform

SW PowerForm PF-95BL Blue Medium Powder Free Disposable Gloves - Medical Exam Grade - 9.5 in Length - Textured Fingers Finish - 5.0 mil Thick - N700343, 100 Per Box (Discontinued)

Mfr # N700343
Zoro # G807877970
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N700343
Zoro #
G807877970
UPC #
-
Country of Origin
Malaysia

Description

Product Specifications
Brand: SW Safety
Product Type: Disposable Gloves
Grade: Medical Exam
Material: Nitrile
Powdering: Powder Free
Thickness: 5.0 mil
Overall Length: 9.5 in
Color: Blue
Size: Medium
Surface Finish: Textured Fingers
Resistant Properties: Chemical-Resistant
Cuff Type: Beaded
Series: PF-95BL
Standards Met: SHA Dermatologically Approved
Package Quantity: 100 per box, 10 boxes per case
Trade Name: PowerForm, Dry Core
• Dry Core absorbent technology keeps hands dry and cool
• Fully textured surface delivers added grip
• Beaded cuff allows easy donning and doffing
• 100% air inspected / consistent thickness tip to cuff
• ANSI Level 3 abrasion resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.