This item is Discontinued.

This item is Discontinued.
Trueform, Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N301344X10
- Zoro #
- G207877976
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Palm Thickness
- 3.1 mil
- Length
- 9.5 in
Details
- Item
- Disposable Gloves
- Color
- Royal Blue
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Series
- Trueform
- Texture Location
- Fingertips
Description
Product SpecificationsBrand SW SafetyProduct Type Disposable GlovesGrade Medical ExamMaterial NitrilePowdering Powder FreeThickness 31 milOverall Length 95 inColor Royal BlueSize LargeSurface Finish Textured FingersResistant Properties ChemicalResistantCuff Type BeadedSeries TF95RBStandards Met SHA Dermatologically ApprovedPackage Quantity 100 per box, 10 boxes per caseTrade Name TrueForm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.