This item is Discontinued.

Sw Trueform Trueform, Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue N301345X10

This item is Discontinued.

Sw Trueform

Trueform, Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (Discontinued)

Mfr # N301345X10
Zoro # G007877978
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N301345X10
Zoro #
G007877978
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
3.1 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Royal Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Trueform
Texture Location
Fingertips

Description

Product SpecificationsBrand SW SafetyProduct Type Disposable GlovesGrade Medical ExamMaterial NitrilePowdering Powder FreeThickness 31 milOverall Length 95 inColor Royal BlueSize XLargeSurface Finish Textured FingersResistant Properties ChemicalResistantCuff Type BeadedSeries TF95RBStandards Met SHA Dermatologically ApprovedPackage Quantity 100 per box, 10 boxes per caseTrade Name TrueForm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.