Collated Brad Nail, 1-1/4 in L, 18 ga, Brad Head, Straight
- Mfr # T18N125FNB
- Zoro # G9445139
product price:
$
33.19
/ea
Key Features
Gauge
18 ga
Head Type
Brad
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18N125FNB
- Zoro #
- G9445139
- UPC #
- 744039308507
- Country of Origin
- Austria
Dimensions
- Overall Length
- 1-1/4 in
- Shank Diameter
- 0.049 in
Details
- Item
- Collated Brad Nail
- Gauge
- 18 ga
- Head Type
- Brad
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- 316 Stainless Steel
- Point Type
- Chisel
- Collation Configuration
- Strip
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours, depends on it.
- • Type 316 stainless steel provides severe-level corrosion resistance
- • Straight collation for compatibility with many pneumatic tools
- • Made on high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.