This item is Discontinued.

This item is Discontinued.
Simpson Strong-Tie 8D 2-1/2 in. Deck Stainless Steel Nail Round Head 25 lb (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8PTDB
- Zoro #
- G805897819
- UPC #
- 744039662524
- Country of Origin
- Unknown
- Material
- Stainless Steel
Dimensions
- Size
- 8D
- Length
- 2-1/2"
Description
When working in harsh environments, building professionals count on Simpson Strong-Tie for one of the largest selection of type 316 stainless steel fasteners on the market. Unmatched selection of type 316 stainless steel products, including many Strong-Drive and Deck-Drive fasteners, offers the highest level of corrosion resistance. When you need stainless, Simpson Strong-Tie is your convenient, 1-stop source for fasteners that stand the test of time and the elements. *
- • Ideal for decks and docks
- • Checker pattern on head blends with wood grain and reduces glare from sunlight
- • Annular ring shank increases withdrawal resistance to help prevent nail heads from popping up over time
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.