Pneumatic Nail, 2 in L, 6D, Stainless Steel
- Mfr # T16N200FNB
- Zoro # G9444770
product price:
$
44.85
/ea
Key Features
Overall Length
2 in
Gauge
16-gauge
Material
Stainless Steel
Approx. Pkg. Qty.
1
Size
6D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T16N200FNB
- Zoro #
- G9444770
- UPC #
- 744039308460
- Country of Origin
- Austria
Dimensions
- Overall Length
- 2 in
- Size
- 6D
Details
- Item
- Pneumatic Nail
- Gauge
- 16-gauge
- Material
- Stainless Steel
- Approx. Pkg. Qty.
- 1
- Collation Type
- Adhesive
- Head Type
- T-style
Description
Simpson Strong-Tie offers a wide range of fasteners focused on the needs of the professional builder. That means that we focus on features that allow our products to install easier and perform better. We also test them for quality and performance because we know our reputation and yours, depends on it.
- • T style head minimizes the nail head size for easier concealment
- • Type 316 stainless steel provides severe-level corrosion resistance
- • Made on high quality material
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.