Common Nail, 6D, Stainless Steel
- Mfr # T6PCS5
- Zoro # G205995030
product price:
$
113.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Penny Size
6D
Material
Stainless Steel
Package Weight
5 lb
Gauge
11 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6PCS5
- Zoro #
- G205995030
- UPC #
- 744039180653
- Country of Origin
- Unknown
- Item
- Common Nail
- Material
- Stainless Steel
- Package Weight
- 5 lb
- Gauge
- 11 ga
- Shank Type
- Annular ring
- Head Style
- Round
Dimensions
- Length
- 2 in
- Penny Size
- 6D
Description
Designed expressly for application of various lap and panel siding materials made of fiber-cement composites
- • Designed expressly for application of various lap and panel siding materials made of fiber-cement composites
- • Checker pattern on heads blends with faux wood grain, reduces glare from sunlight and accepts surface finishes
- • Annular ring shank increases withdrawal resistance to provide a secure attachment
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.