XFlex Heavy-Duty Hose, 5/8 in, 100 ft L, Polymer, Blue
- Mfr # CSNXF58100
- Zoro # G525004047
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSNXF58100
- Zoro #
- G525004047
- UPC #
- 78627043618
- Country of Origin
- United States
Description
From the innovation experts at Swan comes the XFlex heavy-duty garden hose, a truly revolutionary garden hose that combines all the most sought after features in garden hose functionality. Swan's XFlex heavy-duty hose is lightweight, compact and long-lasting and it brings non-kink capabilities to landscapers and active home gardeners everywhere. For effective kink resistance, the XFlex heavy-duty hose features Swan's new XFlex Continuous Flow filament, a flexible plastic X-shaped filament that runs through the center of the hose. The X-shape of the filament, with its four open V-shaped areas, allows for continuous flow of water throughout the hose to prevent kinks. The technology is so powerful that even if you fold the XFlex non-kink garden hose over itself multiple times, the open pathways provided by the filament allow the water to keep running, pushing through even the most severe kinks. Swan's XFlex non-kink garden hose is also made from a proprietary formula that makes it incredibly lightweight;, in fact, this hose is 50% lighter than traditional garden hoses, weighing less than 4 lb. This formula also makes this lightweight garden hose extremely flexible, even at temperatures below zero degrees Fahrenheit. What's more, the XFlex is a compact hose: Once the water is off, the heavy-duty hose goes flat, allowing you to easily coil it into an oval shape for a variety of storage options. The couplings on the compact, non-kink XFlex garden hose are also first-rate. In addition to having ergonomic grips for easy and tight attachments, the male coupling features Swan's SpinMALE technology, which allows it to rotate 360 deg like the female coupling. Now you can simply attach a nozzle or sprinkler to your water hose with just a spin of the male coupling, without having to twist on the accessories or turn the hose. Swan's XFlex is a heavy-duty garden hose, offering a powerful 400 psi burst strength. The XFlex non-kink garden hose is also available in 25 ft, 50 ft and 100 ft models so you can take care of all of your watering needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.