4-1/2 in. L Aluminum Trim Speed Square
- Mfr # S0145
- Zoro # G205388351
Specifications
Details
- MFR #
- S0145
- Zoro #
- G205388351
- UPC #
- 38987014512
- Country of Origin
- United States
Description
The original Swanson® Speed® Square has been an indispensable tool for tradesmen for nearly a century. Swanson’s Speed® Trim Square has all the great features you’ve always counted on, like the patented 31⁄2 in. DiamondTM mark and fade-resistant easy-read markings but we’ve taken it up a notch. To make accurate layouts even easier, there’s a scribe bar with guides milled every 1/8 in. Also, drilling holes centered on 3/4 in. stock couldn’t be simpler thanks to a hole milled 3/8 in. from the inside edge, right-sized for self-centering drill bits. And is built to last a lifetime, proudly made in the USA with a high-grade aluminum alloy construction. The new Swanson Speed Trim Square’s convenient fit, features, and patent-pending design make it a truly must-have tool for cabinetry, molding, trim and so much more.
- • Dual reference base, 1⁄4” and 3/8” on either side of the flange
- • Drill guide incorporated into the square at 3/8” to quickly add in drilling the center of 3/4” stock
- • Speedy angle guides for 22 1⁄2 Degree, 30 degree and 45 degree markings
- • Small enough to fit into your pocket
- • Great for quick mortise or tenon joint layouts on 3/4 in. stock
- • It even has a quick guide for the width of 2 x martial which is 1 1/2 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.