This item is Discontinued.

Swanson T0112 Speedlite Square; Gray; 8 in. T0112

This item is Discontinued.

Swanson

T0112 Speedlite Square; Gray; 8 in. (Discontinued)

Mfr # T0112
Zoro # G804141494
Country of Origin China
Category Tape Measures
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0112
Zoro #
G804141494
UPC #
-
Country of Origin
China

Description

The 8 in. Speedlite® Square is formed from lightweight, high-impact structural composite, and is available in matte gray, high-visibility yellow and high-visibility orange. It’s basically the same as the one and only Speed® Square but is also great for use with siding and other delicate materials, since it won’t mar soft finishes. Plus, its 8 in. size means it’s ideal for marking cuts in 8 in. siding. Look for the Diamond®.

Features
  • 8 in. size is great for siding and larger materials
  • Beveled edge for ease of reading
  • Constructed of lightweight high-impact structural composite material
  • Great for siding and won’t mar finish!
  • 1/8 in. spaced notches to facilitate scribing lines
  • Center line guide for locating center of round stock
Specifications
  • Color: Gray
  • Size: 8 in.
  • Dimensions: 8" H x 8.125" W x 0.88" L
  • Weight: 0.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews