Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chainsaw Pants, Navy, Size 34 to 36x33 In

  • Zoro #: G4841313
  • Mfr #: 153034
$111.99
  • Color: Navy
  • Standards: OSHA 1910-266
  • Hammer Loop: No
See full product details
This item ships free.

Swedepro #153034 Specifications

  • Zoro #: G4841313
  • Mfr #: 153034
Color: Navy Standards: OSHA 1910-266
Hammer Loop: No Inseam: 33"
Lining Material: Unlined Material: 100% Polyester
Size: M Closure Type: zipper
Gender: Men's Fits Waist Size: 34" to 36"
Item: Chainsaw Pants Number of Outside Pockets: 5
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our selection of pants includes painter’s pants, tactical pants, industrial cargo pants, carpenter jeans and more in both men’s and women’s sizes. Product specs for this Chainsaw Pants include the following: COLOR: Navy, SIZE: M, MATERIAL: 100% Polyester

Reviews of Swedepro #153034