Shop SWEET-SEED

8054014 8.5 oz Sweet-Nectar Hummingbird Nectar Concentrate Sucrose

  • Mfr # 8054014
  • Zoro # G203754318

product price: 
$
73.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8054014
Zoro #
G203754318
UPC #
712038203772
Country of Origin
China

Description

Get more nectar for less, all while helping reduce waste. Our FDA compliant, BPA free, eco-fresh bag provides up to an 85% reduced carbon footprint over more traditional packaging. Each pouch holds as twice the amount of nectar as our popular bottles and offers a durable leak proof cap that keeps your product fresh long after it is opened. Gone are the mess and hassle of making your own hummingbird nectar just to be 100% certain that only the best of ingredients are being offered at your feeders. Our Sweet-Nectar hummingbird nectar concentrate makes a full 750ml (3X) by simply adding the appropriate amount of regular tap water, and is infused with all natural, steam-distilled wildflower extracts that your hummers will love. No unnecessary food coloring or corn syrup here!

Specifications
  • Bird Type: Hummingbird
  • Primary Ingredient: Sucrose
  • Container Size: 8.5 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.