1000593 72 in. Heavy Duty Fiber Duster Kit

  • Mfr # 1000593
  • Zoro # G703695272
product price: 
$
52.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1000593
Zoro #
G703695272
UPC #
37000773269
Country of Origin
Unknown

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Ergonomic handle
  • Flexible duster
  • Pivots and locks into four different positions
Specifications
  • Color: Yellow
  • Duster Material: Fiber
  • Handle Material: Aluminum
  • Handle Length: 72 in.
  • Weight: 0.76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews