Shop SWIFFER

1899996 11 x 8.5 in. Heavy Duty Cloth Refill Pad - 10 Count

  • Mfr # 1899996

  • Zoro # G404077834


product price:  $27.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1899996
Zoro #
G404077834
UPC #
37000771364
Country of Origin
United States

Description

Features
  • Swiffer Heavy-Duty Dry Cloths Trap plus Lock 2x more dirt, dust and pet hair allowing you to quickly and easily clean
  • All your hard floor surfaces versus multi-surface sweeper dry cloth
  • 10 Count
Specifications
  • Length: 8.5 in. Mop
  • Material: Cloth
  • Country of Origin: United States
  • Weight: 0.26lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.