This item is Discontinued.

This item is Discontinued.
Pro Reusable Modular Panel System Bottom Track in W hite Powder-Coated Aluminum (Discontinued)
Mfr #
TA08
Zoro #
G804401345
UPC # 850025861434
Country of Origin United States
Category Room Dividers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA08
- Zoro #
- G804401345
- UPC #
- 850025861434
- Country of Origin
- United States
- Material
- Aluminum
- Color
- White
- Item
- Temporary Wall Construction
- Weight
- 18lbs
Dimensions
- Length
- 8'
- Width
- 3
- Depth
- 2.5
- Height
- 4in
- Work Surface Length (In.)
- 96
- Depth (In.)
- 2.5
Description
SwiftWall (10 ft. W x 4 in. H x 2.75 in. D).
Beautiful, finished baseboard appearance.
Strong, rigid base for all SwiftWall Pro panel system components.
Simple, fast install/dismantle with track and channel system.
Beautiful, finished baseboard appearance.
Strong, rigid base for all SwiftWall Pro panel system components.
Simple, fast install/dismantle with track and channel system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.