Shop SWIMLINE
Create Account
Lanai Womens Inflatable Paddleboard
- Mfr # 35125
- Zoro # G816649308
product price:
$
523.99
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
- 35125
- Zoro #
- G816649308
- UPC #
- 723815351258
- Country of Origin
- China
Description
Swimline was the largest manufacturer of in-ground and above-ground pool liners covers which expanded the product line to pool toys games fun floats and all related accessories. Features -Rigid 5in. 12 7 cm core -High-pressure inflatable SUP -10’ 4in. size recommended for up to 250 lbs. -Includes stainless tie-downs for securing gear -Durable 1000 Denier 3 ply PVC reinforced fabric material -Bow Mount System Included Specifications - Dimensions: 10' 4in. x 31in. x 5