Shop SWIMLINE
Create Account
RIG15 Ripstopper Winter Cover; 15 ft.
- Mfr # RIG15
- Zoro # G703949818
product price:Â
$
61.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RIG15
- Zoro #
- G703949818
- UPC #
- 723815436139
- Country of Origin
- China
Description
Features
- The Rip stopper is the ultimate winter cover.
- It is durable, dependable and built to last.
- If your cover gets a hole or a puncture, no need to worry, this cover will not rip or tear.
- Latest technology proves to make this cover the toughest there is.
- Constructed of woven polyethylene fabric.
- Pool Size - 15 ft.
- Cover Size - 19 ft.
- Shape - Round.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.