This item is Discontinued.

This item is Discontinued.
Swimline Corporation S15RD Deluxe Winter Cover Round.15 ft. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S15RD
- Zoro #
- G703950005
- UPC #
- 723815152923
- Country of Origin
- China
Description
When the Autumn leaves start to change it's time to think about winterizing with one of Mid-West's quality above ground pool covers. When you choose one of our covers, you can rest assured that come next summer you will be satisfied and your pool will be ready for another season of family fun.
Features- The deluxe series cover is blue on one side and black on the other. The cover has metallic grommets and comes with a cable and ratchet.
- Color - Blue &Black.
- Extra strong polyethylene material with double stitching.
- 4 ft. Overlap.
- Pool Size - 15 ft.
- Cover Size - 19 ft.
- Shape - Round.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.