
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S7090002B
Zoro #
G5885297
UPC #
074711900027
Country of Origin
China
Dimensions
Throat Depth
2.5"
Leg Length
0.25"; 0.38"; 0.5"; 0.63"; 0.75"; 0.94"
Details
Item
High Capacity HD Stapler,210 Sheet
Sheet Capacity
210
Crown
0.5"
Color
Black
Tool Weight
3.92 lbs
Loading
Top
Staple Capacity
Full Strip (210 Staples)
Material
Metal
Features
High Capacity Stapling
Staple Type
Heavy-Duty
Replacement Staples
Swingline® 35312, 35314, 35318, 35319, 35320
Power Source
Manual
Description
High Capacity HD Stapler,210 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.