Shop PRIME-LINE

SWISS+TECH Stainless Steel 19-in-1 Key Chain Multi Tool, Polished Finish (Single Pack)

  • Mfr # ST53100

  • Zoro # G200934089


product price:  $20.55
/ea

Key Features

Size
2-1/4 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST53100
Zoro #
G200934089
UPC #
760750531000
Country of Origin
China

Dimensions

Size
2-1/4 in

Details

Color
Stainless Steel

Description

This is the Swiss+Tech Micro-Max 19-in-1 Multi-Function Tool Set, 2 hex wrenches, screwdrivers, pliers, bottle opener, wire cutter, wire stripper, wire crimper, hand drill, file, 2 rulers, 2 ruler extensions. Made of solid stainless steel. Attaches to keychain or key ring and can be quickly released when needed. Packaged in clamshell packaging.
  • Includes 2 hex wrenches 1/4 in., 7/16 in., 6 screwdrivers #0,1,2 flat #0,1,2 Phillips
  • Also includes pliers, bottle opener, wire cutter and stripper, wire crimper
  • Hand drill, file, 2 rulers (mm and inch), 2 ruler extensions (mm and inch)
  • Constructed of solid stainless steel
  • Great for women's or men's gifts, auto, camping, hunting, outdoor, hardware and more
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.