This item is Discontinued.

This item is Discontinued.
SYBA Multimedia SY-CAB20217 Type C USB-C Thunderbolt 3 Compatible to HDMI 4K Cable & Compatible with MacBook-Chromebook Pixel; Yoga 910 (Discontinued)
Specifications
Product Information
- MFR #
- SY-CAB20217
- Zoro #
- G104030368
- UPC #
- 810154012480
- Country of Origin
- United States
Description
Allow HDMI video signals to pass along a USB Type-C cable without the need to use a dongle or dock to convert the DisplayPort signals that are natively output via the Type-C standard. Some USB Type-C ports only have charging or data transfer function, NO video output function. Please make sure your USB Type-C Port has video output function and compatible with our cable or it wont work. Just plug and play, there is no need to install any drivers or additional power supply. It also obtains a fast transmission and stable signal. If you want to connect this adapter to your smartphone or tablet , please make sure your smartphone or tablet comes with DP ALT Mode(Like lumia 950/950XL).
Features- USB 3.1 Type C to HDMI cable connects your devices (like 2016 New MacBook Pro/ 2015 Macbook/ New Chromebook Pixel/ Dell XPS 13 /Yoga 900/ Yoga 4 Pro / Lumia 950/950XL & more) to HDTV, monitor or projector with HDMI input
- Connect to a 4K HDTV or HD display to expand your desktop etc. Portable Digital AV Multiport Adapter allows you to connect your HDTV, monitor, computer, tablet, projector and other HDMI display with HDMI port to your USB C Devices
- GOLD PLATED PLUG USB 3.1(USB-C) to HDMI cable enables you to mirror your MacBook display to your HDMI-enabled TV or display up to 4K HDTV or other Display Devices
- No external drivers or power required. Convenient carry & use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.