This item is Discontinued.

Syba Syba SY-ACC65031 Computer Upgrade Tool Kit- Accessories SY-ACC65031

This item is Discontinued.

Syba

Syba SY-ACC65031 Computer Upgrade Tool Kit- Accessories (Discontinued)

Mfr # SY-ACC65031
Zoro # G004039393
UPC # 810154011698
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY-ACC65031
Zoro #
G004039393
UPC #
810154011698
Country of Origin
United States

Description

  • 3 Claw Parts Retriever
  • Tweezers
  • Chip Extractor
  • 5” Long Nose Pliers
  • 4 1/2” Side Cutter
  • Reversible Ratchet Handle
  • 10pcs Assorted Bits
  • -Slotted: 4, 6mm
  • -Philips: PH1, PH2
  • -Pozi: PZ1, PZ2
  • -Star: T8, T10, T15
  • -1-PC Adapter Bit for Socket
  • 5pcs Socket Set
  • Anti-Static/Anti Shock Wrist Band
  • 2 meter Ethernet Cable Cat 5E
  • Modular Crimps, Strips and Cut Tool
  • Utility Component Storage Case Include:
  • -5 x RJ45 Modular Plug; 5 x Protection Cap
  • -5 x Jumpers; 5 x Washers; 10 x Screws (2 types)
  • Pen-shaped Screwdriver Tool with LED
  • -2 PCS Double-ended Bits: SL 1.6 & PH00; SL3 & PH1
  • P PCS Allen Wrench Set
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.