This item is Discontinued.

Syba SYBA SY-ENC50122 5 Bay 2.5 in. & 3.5 in. SATA HDD External USB 3.0 eSATA RAID Hard Drive Enclosure SY-ENC50122

This item is Discontinued.

Syba

SYBA SY-ENC50122 5 Bay 2.5 in. & 3.5 in. SATA HDD External USB 3.0 eSATA RAID Hard Drive Enclosure (Discontinued)

Mfr # SY-ENC50122
Zoro # G803970033
UPC # 857426008680
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY-ENC50122
Zoro #
G803970033
UPC #
857426008680
Country of Origin
China

Description

The Syba SY-ENC50122 5-Bay RAID System is a powerful RAID storage management device with flexible connectivity and easy HDD access. SY-ENC50122 offers many RAID options including: RAID 0 (Striping), RAID 1 (Mirroring), RAID 10, RAID 5, JBOD (independent disks), and Combine (Span). The LED indicators provide verification of operating status and drive health/activity. The tool-less tray design provides a simple way of HDD installation. Airflow is maximized due to the high quality, quiet fans that exhaust air away from the internal HDDs. The thermally efficient aluminum maintains optimal HDD operating temperature, prolonging the life of the HDDs.

Features
  • 5 Bay 2.5 in. & 3.5 in. SATA HDD External USB 3.0 eSATA RAID Hard Drive Enclosure
Specifications
  • Size: 2.5 in. & 3.5 in.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.