This item is Discontinued.

Syba Usb 3.0 Dual 3.5In Sata Drive Raid Enclo SY-ENC35028

This item is Discontinued.

Syba

Usb 3.0 Dual 3.5In Sata Drive Raid Enclo (Discontinued)

Mfr # SY-ENC35028
Zoro # G0652649
UPC # 810154018895
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SY-ENC35028
Zoro #
G0652649
UPC #
810154018895
Country of Origin
Unknown

Details

Item
DAS Storage System
Host Interface
USB 3.0
Controller Type
Serial ATA/600
Number of Solid State Drive Supported
2
Number of Hard Drives Supported
2
Number of Total Expansion Bays
2
Total Hard Drive Capacity Supported
4 TB
Number of 2.5"/3.5" Bays
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.