This item is Discontinued.
This item is Discontinued.
175W BT28 HID Light Bulb - Mogul Base - Clear Finish (Discontinued)
Mfr #
S4829
Zoro #
G0960926
UPC # 046135644719
Country of Origin Mexico
Category HID Light Bulbs & Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S4829
- Zoro #
- G0960926
- UPC #
- 046135644719
- Country of Origin
- Mexico
- Bulb Base Type
- Mogul
- Bulb Beam Angle
- 360°
- Bulb Shape
- BT28
- Watts
- 175W
- Item
- Bulb,HID,175,BT28,Mogul Base,Metal Halid
- Bulb Finish
- Clear
- Bulb Technology
- HID
- Standards
- Dry Rating
- Lumens
- 14000L
- Color Rendering Index
- 65
- Bulb UL Type
- No UL Type
- Material
- Glass / Metal
- Application
- Lighting
- Dimmable
- Yes
- Location Rating
- Dry
- Color Temperature
- 4000K
- Rated Life
- 10,000 hr
- Average Light Bulb Life
- 10000 hrs
Dimensions
- Max. Overall Bulb Length
- 8.31 in
- Bulb Dia.
- 3.5 in
Description
Bulb,HID,175,BT28,Mogul Base,Metal Halid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.