Shop SYLVANIA
Create Account
Incandescent Bulb, 4 W, C7 Lamp, E12 Candelabra Lamp Base, 16 Lumens, 2850 K Color Temp
- Mfr # 13553
- Zoro # G723565043
product price:Â
$
8.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13553
- Zoro #
- G723565043
- UPC #
- 46135135538
- Country of Origin
- United States
Description
Sylvania Incandescent Bulb, Wattage Rating: 4 W, 120 V, Lamp Shape: C7, Lamp Base: E12 Candelabra, Lamp Finish: White, Lumens: 16 Lumens, Color Temperature: 2850 K, Color Rendering Index (CRI): 100, Average Life: 3000 hr, Dimensions: 7/8 in Dia x 2-1/8 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.