Shop SYLVANIA
Create Account
LED PAR30 Short Neck Spotlight Bulb with 5CCT Selectable Color Temperature - 75W Equivalent, 8W
- Mfr # 42594
- Zoro # G622914379
product price:Â
$
14.15
/ea
Sold in multiples of 6 for
$84.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42594
- Zoro #
- G622914379
- UPC #
- 046135425943
- Country of Origin
- China
Description
Versatile LED PAR30 short neck spotlight bulb featuring innovative 5CCT selectable color temperature technology for flexible lighting applications. Choose between five different lighting options: 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), and 5000K (Daylight). Simply adjust the switch on the bulb to select your preferred color temperature for any installation. This energy-efficient 8-watt LED replaces traditional 75-watt incandescent PAR30 bulbs while providing directional flood lighting and up to 11,000 hours of life. Features standard E26 medium base for easy installation, 80+ CRI for accurate color rendering, dimmable operation, and wet-rated construction suitable for both indoor and outdoor use. Perfect for recessed lighting, track lighting, display lighting, retail applications, and outdoor flood lights. The short neck design fits most standard recessed fixtures. Saves up to 89% on energy costs compared to incandescent bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.