Shop SYLVANIA
Create Account
LED PAR38 Spotlight Bulb with 5CCT Selectable Color Temperature - 150W Equivalent, 15W
- Mfr # 42573
- Zoro # G322914266
product price:Â
$
14.49
/ea
Sold in multiples of 4 for
$57.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42573
- Zoro #
- G322914266
- UPC #
- 046135425738
- Country of Origin
- China
Description
High-performance LED PAR38 spotlight bulb featuring innovative 5CCT selectable color temperature technology for versatile indoor and outdoor lighting applications. Choose between five different lighting options: 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), and 5000K (Daylight). Simply adjust the switch on the bulb to select your preferred color temperature for any installation. This energy-efficient 15-watt LED replaces traditional 150-watt incandescent PAR38 bulbs while providing directional lighting and up to 11,000 hours of life. Features standard E26 medium base for easy installation, 80+ CRI for accurate color rendering, and non-dimmable operation. Ideal for recessed lighting, track lighting, outdoor flood lights, security lighting, and accent lighting in both residential and commercial applications. Saves up to 90% on energy costs compared to incandescent bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.