Shop SYLVANIA
Create Account
LED PAR38 Spotlight Bulb with 5CCT Selectable Color Temperature - 150W Equivalent, 15W
- Mfr # 42590
- Zoro # G822914193
product price:
$
22.29
/ea
Sold in multiples of 4 for
$89.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42590
- Zoro #
- G822914193
- UPC #
- 046135425905
- Country of Origin
- China
Description
Premium LED PAR38 spotlight bulb featuring innovative 5CCT selectable color temperature technology and exclusive OPTI-SELECT adjustable beam angle control. Choose between five different color temperatures: 2700K (Soft White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), and 5000K (Daylight). Additionally, adjust the beam spread between 15°, 25°, or 40° to customize light distribution for your specific application. This energy-efficient 15-watt LED replaces traditional 150-watt incandescent PAR38 bulbs while providing up to 11,000 hours of life. Features standard E26 medium base for easy installation, 80+ CRI for accurate color rendering, and wet-rated construction suitable for both indoor and outdoor use. Perfect for recessed lighting, track lighting, outdoor security lights, landscape lighting, and accent applications where precise beam control is essential. Saves up to 90% on energy costs compared to incandescent bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.