Sylvania

Quartz Metal Halide HID Bulb, 1000W, 4000K


product price: $62.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lumens 110,000 lm
  • Color Temperature 4000K
  • Bulb Operating Position Universal Burning
  • Rated Life 12,000 hr
  • Bulb Beam Angle 360 Degrees
See all product information

Product Information

Dimensions

Overall Length 15 3/8 in
Bulb Dia. 7 in

Details

Lumens 110,000 lm
Color Temperature 4000K
Bulb Operating Position Universal Burning
Rated Life 12,000 hr
Bulb Beam Angle 360 Degrees
Color Rendering Index 65
Trade Number M1000U
Bulb Finish Clear
Wattage Equivalency 100W MH
Bulb Designation M1000U
Overall Bulb Base Type Mogul Screw
Bulb Shape BT56
Item Quartz Metal Halide HID Bulb
Overall Bulb Shape BT
Shatter-Resistant No
For Enclosed Fixtures Yes
Light Technology Metal Halide
ANSI Code M47/S
Standards ANSI
Bulb Base Type Mogul Screw (E39)
Watts 1,000 W
High Output Yes
Voltage 263V
Bulb Housing Glass
Dimmable No
Light Color White

Description

Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 7 in, Bulb Housing Glass, Bulb Shape BT56, Color Rendering Index 65, Color Temperature 4000K, Lumens 110,000 lm, Light Technology Metal Halide, Overall Length 15 3/8 in, Shatter-Resistant No, Voltage 263V, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M47/S, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.