This item is Discontinued.

Symmons Manual Gooseneck Kitchen/Bathroom Faucet, 8" to 16" Mount, Chrome 3 Hole S-254-LWG-1.5

This item is Discontinued.

Symmons

Manual Gooseneck Kitchen/Bathroom Faucet, 8" to 16" Mount, Chrome 3 Hole (Discontinued)

Mfr # S-254-LWG-1.5
Zoro # G6633471
UPC # 671256347517
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-254-LWG-1.5
Zoro #
G6633471
UPC #
671256347517
Country of Origin
Multiple

Dimensions

Height
11-11/16"
Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
6 1/2 in
Overall Height
13 1/16 in
For Mounting Hole Diameter - Minimum
7/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
6 5/8 in

Details

Faucet Operation
Manual
Finish
Chrome
Mounting Type
Widespread
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Number of Holes
3
Handle Type
Wristblade
Number of Handles
2
Series
S-254
ADA Compliant
Yes
Spout Shape
Gooseneck
Flow Rate
1.5 gpm
Number of Mounting Holes
3
Flow Rate - Maximum
1.5 gpm
Faucet Spout Shape
Gooseneck
Body Material
Cast Brass
Mounting Hole Center to Center
8" to 16"
Item
Gooseneck Kitchen/Bathroom Faucet
Flow Outlet Type
Aerator
Residential / Commercial
Commercial
Commercial / Residential
Commercial
CEC Compliant
CEC Compliant
Faucet Finish
Chrome
Connection
1/2" IPS
Includes
Faucet Assembly
Drain Type
Grid Strainer
Valve Type
Ceramic
Temp. Control
No
Faucet Handle Type
Wristblade
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Drain Style
Grid Strainer
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
ADA Compliant
Standards
AB1953
Replacement Cartridge
Mfr. No. AB11-9145H or Mfr. No. AB11-9145C
Handle Material
Metal
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Type
Symmetrix
Material
metal
Faucet Handle Material
Metal
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
AB11-9145C, AB11-9145H
Faucet Body Material
Cast Brass
Material of Construction
Brass
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
8 in
Product Type
Faucet
Warranty
Lifetime Limited
Compatible Cartridge Manufacturer Part Number
AB11-9145C, AB11-9145H
Legend Style
Color
CEC Compliance
CEC Compliant
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
Includes Drain
Drain Included
For Location
Bathroom, Kitchen
Mounting Hole Center-to-Center Distance - Maximum
8 in

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

Ratings & reviews