Shop SYMMONS
Create Account
Solarity HydroMersion Double Handle Tub and Shower Trim Kit with Hand Spray, Polished Chrome
- Mfr # 339615TRM
- Zoro # G825056937
product price:Â
$
634.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339615TRM
- Zoro #
- G825056937
- UPC #
- 671256032857
- Country of Origin
- China
Description
The Solarity shower system offers a rich and immersive showering experience with its advanced HydroMersion technology, designed to enhance water pressure and force for a revitalizing rinse. This system includes a 4 inch single function HydroMersion showerhead that provides full spray coverage, along with a 4 inch hand shower wand featuring a pause mode for added convenience. The 5 and1/8 inch slip on non diverter tub spout adds functionality, making it a versatile choice for any bathroom. The metal lever handles allow precise control of water flow, while the non corrosive EverFlow rubber nozzles ensure effortless cleaning and long lasting durability. The 30 inch slide bar and 60 inch flexible metal hose provide adjustable positioning for a customizable shower experience. Designed with both efficiency and accessibility in mind, this WaterSense certified shower helps conserve water while meeting ADA (Americans with Disabilities Act) standards for safety and ease of use. For optimal performance, the Temptrol Pressure Balancing Shower Valve (sold separately) is recommended. Backed by a limited lifetime consumer warranty and a 10 year warranty for commercial use, the Solarity Shower System is a perfect blend of style, durability, and functionality for any modern bath space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.