Shop SYMMONS
Create Account
Solarity HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray, Matte Black
- Mfr # S3398MB15TRM
- Zoro # G325056932
product price:Â
$
666.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3398MB15TRM
- Zoro #
- G325056932
- UPC #
- 671256033274
- Country of Origin
- China
Description
The Solarity dual showerhead system combines innovation and versatility, featuring the latest HydroMersion technology for an immersive and invigorating shower experience. This system includes a single mode HydroMersion fixed showerhead along with a removable HydroMersion hand shower wand, providing enhanced pressure and force for a luxurious rinse. The metal lever handle ensures precise water flow control, while the integral diverter lever handle allows for seamless switching between tub and shower modes. Designed for both convenience and efficiency, the hand shower wand is equipped with a non positive shutoff, allowing users to slow water flow to a trickle. A 60 inch flexible metal hose and 30 inch slide bar provide adjustable positioning for the hand shower. With a WaterSense certified 1.5 GPM (5.7 L/min) low flow rate, this system promotes eco friendly water usage while helping to reduce utility costs. Built with a combination of durable metal and non-metal components, the Solarity Dual Showerhead System also features dual checks for backflow protection. For optimal performance, it requires the Temptrol Pressure Balancing Shower Valve (sold separately). Offering both style and function, this shower system is the perfect addition to any modern bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.