Shop SYMMONS
Create Account
Solarity HydroMersion Single Handle Tub and Shower Faucet Trim Kit, Polished Chrome
- Mfr # 339215TRM
- Zoro # G725056952
product price:
$
190.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339215TRM
- Zoro #
- G725056952
- UPC #
- 671256032765
- Country of Origin
- China
Description
The Solarity Collection shines in today’s contemporary bath spaces, with on trend finishes and rounded elements for a warm and inviting look. The Solarity Tub and Shower Trim enhances contemporary bath spaces with its on trend finishes and soft, rounded elements, creating a warm and inviting aesthetic. Designed for both style and performance, this system features a single mode HydroMersion showerhead, which uses advanced water channeling technology to provide an immersive and invigorating shower experience. With a standard 1.5 GPM (5.7 L/min) low flow rate, this WaterSense certified system promotes water efficiency while maintaining excellent performance. The metal lever handle allows for precise control of water flow, while the 5 and1/4" slip-on non diverter tub spout provides additional functionality. The full shower system includes the HydroMersion showerhead, tub spout, shower arm, and escutcheon, ensuring a coordinated and polished appearance. For proper operation, the Temptrol Pressure Balancing Shower Valve (sold separately) is recommended. Built for durability and accessibility, this system meets ADA (Americans with Disabilities Act) standards for ease of use and is backed by a lifetime limited consumer warranty and a 10 year warranty for commercial use, ensuring long lasting quality and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.