Shop SYMMONS

Solarity HydroMersion Single Handle Tub and Shower Faucet Trim Kit, Polished Chrome

  • Mfr # S339215TRM
  • Zoro # G625056946

product price: 
$
252.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S339215TRM
Zoro #
G625056946
UPC #
671256032949
Country of Origin
China

Description

The Solarity Tub and Shower Trim brings modern elegance to contemporary bath spaces with its on trend finishes and soft, rounded elements that create a warm and inviting aesthetic. Available in three stylish finishes, this trim seamlessly enhances any bathroom décor while delivering exceptional performance. The system includes a 5 1/8-inch slip-on tub spout and a single mode HydroMersion showerhead, designed to amplify water pressure and force for a rich, immersive experience. Featuring a durable metal lever handle and an integral diverter lever handle, users can switch between tub and shower modes for added convenience. With a standard 1.5 GPM (5.7 L/min) low flow rate, the system balances efficiency and performance while meeting WaterSense certification standards. Constructed from a mix of metal and non-metal components, it ensures longevity and reliability. For proper installation, the Temptrol Pressure Balancing Shower Valve (sold separately) is recommended. Designed for safety and ease of use, the Solarity Tub and Shower Trim kit meets ADA (Americans with Disabilities Act) standards and is backed by a lifetime limited consumer warranty and a 10 year warranty for commercial use. With its perfect blend of style, functionality, and durability, this tub/shower trim is an excellent choice for any modern bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.