Shop SYMMONS

Solarity HydroMersion Single Handle Tub and Shower Faucet Trim Kit, Satin Nickel

  • Mfr # 3392STN15TRM
  • Zoro # G925056936

product price: 
$
247.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3392STN15TRM
Zoro #
G925056936
UPC #
671256032789
Country of Origin
China

Description

The Solarity Collection shines in today’s contemporary bath spaces, with on trend finishes and rounded elements for a warm and inviting look. The Solarity Tub and Shower Trim enhances contemporary bath spaces with its on trend finishes and soft, rounded elements, creating a warm and inviting aesthetic. Designed for both style and performance, this system features a single mode HydroMersion showerhead, which uses advanced water channeling technology to provide an immersive and invigorating shower experience. With a standard 1.5 GPM (5.7 L/min) low flow rate, this WaterSense certified system promotes water efficiency while maintaining excellent performance. The metal lever handle allows for precise control of water flow, while the 5 and1/4" slip-on non diverter tub spout provides additional functionality. The full shower system includes the HydroMersion showerhead, tub spout, shower arm, and escutcheon, ensuring a coordinated and polished appearance. For proper operation, the Temptrol Pressure Balancing Shower Valve (sold separately) is recommended. Built for durability and accessibility, this system meets ADA (Americans with Disabilities Act) standards for ease of use and is backed by a lifetime limited consumer warranty and a 10 year warranty for commercial use, ensuring long lasting quality and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.