Shop SYNERGY
See all product information
Create Account
Medicine Vending Machine, Steel, 20 in W, White, Keys
- Mfr # HA4-50
- Zoro # G2017307
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Includes
Keys
Width
20 in
Mounting
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA4-50
- Zoro #
- G2017307
- UPC #
- -
- Country of Origin
- United States
- Item
- Medicine Vending Machine
- Color
- White
- Material
- Steel
- Includes
- Keys
- Mounting
- Wall Mount
- Weight
- 33 lb
- Industry Type
- Healthcare
- Vending Price
- 0.50
- Number of Product Selections
- 4
- Cabinet Color
- White
- Number of Coin Mechanisms
- 4
- Dispenses
- Medications
- Compartments per Selection
- 128
- Payment Configuration
- (2) US Quarters
- Mountable
- Wall Mount
- Number of Selections
- 4
- Includes Stand
- No Stand
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Width
- 20 in
- Height
- 21 in
- Depth
- 5 1/2 in
- Overall Height
- 16 in
- Overall Width
- 19 in
- Overall Depth
- 4 in
Description
Medicine Vending Machine, Material Steel, Overall Height 16 in, Overall Width 19 in, Overall Depth 4 in, Compartments per Selection 128, Number of Selections 4, Payment Configuration (2) US Quarters, Color White, Includes Stand No Stand, Mountable Wall Mount, Number of Coin Mechanisms 4, Weight 33 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.