Medicine Vending Machine, Steel, 20 in W, White, Keys
- Mfr # HA4-T
- Zoro # G2017261
product price:Â
$
953.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Steel
Includes
Keys
Width
20 in
Number of Product Selections
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HA4-T
- Zoro #
- G2017261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Depth
- 5 1/2 in
- Height
- 21 in
- Overall Depth
- 4 in
- Overall Width
- 19 in
- Overall Height
- 16 in
Description
Medicine Vending Machine, Material Steel, Overall Height 16 in, Overall Width 19 in, Overall Depth 4 in, Compartments per Selection 128, Number of Selections 4, Payment Configuration Tokens, Color White, Includes Stand No Stand, Mountable Wall Mount, Number of Coin Mechanisms 4, Weight 33 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.