This item is Discontinued.

Synology - Network Surveillance Camera - Turret - Taa Compliant TC500

This item is Discontinued.

Synology

- Network Surveillance Camera - Turret - Taa Compliant (Discontinued)

Mfr # TC500
Zoro # G709577893
UPC # 846504005109
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC500
Zoro #
G709577893
UPC #
846504005109
Country of Origin
Taiwan, Province of China

Dimensions

Image Sensor Size
1/2.7"
Max. Focal Length
2.80 mm

Details

Item
Network Camera
Max. Aperture
f/1.8
Green Environmental Attribute
Environmentally Friendly
Max. Video Resolution
2880 x 1620
Field of View
110° (Horizontal), 56° (Vertical), 132° (Diagonal)
Input Voltage
12V DC
Features
Privacy Masking; Water Proof
Power Source
PoE
Longest Shutter Speed
1/30 Second
Video Formats
H.264
Includes
Lens, (1) TC500 main unit, (1) Installation guide, (1) RJ-45 connector cap cover, (1) Screw pack
Connectivity Technology
Wired
Storage Type
Memory Card
Shortest Shutter Speed
1/16000 Second
Operating Temp. Range
-22°F (-30°C) to 122°F (50°C)
Night Vision Type
Infrared
Indoor / Outdoor
Indoor / Outdoor
Night Vision
Yes
Impact Protection Rating
IK10
Lens Type
Fixed
Ethernet Technology
Fast Ethernet
Standards
TAA Compliant
Camera Resolution
5 MP
Remote Management
Yes
IP Rating
IP67
Color Supported
Color
Max. Frame Rate
30 fps
Protocols
HTTPS
Night Vision Distance
98.43 ft
Max. Operating Humidity
95%
HD Recording
Yes
Network (RJ-45)
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.