System Sensor
Carbon Monoxide Detector, Signal Device
Mfr # 5CGZ7
Zoro # G3470302
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Overall Width 6 in
- Overall Height 6 in
- Includes Pendant Mount
- Alarm Current 40mA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 7.5ftDange..Belt (MSR630D-YW-DANGEYB-75)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-702SFR-UV)
- BSC PREFERRED Men Restroom ADA Compliant Plastic Sign (S-14804BLU)
- SYSTEM SENSOR Heat Detector 135 Degree (5603)
- SYSTEM SENSOR Sensor Head (2D51)
- SYSTEM SENSOR Heat Detector (5601P)
- SYSTEM SENSOR Smoke Detector (2151)
- SYSTEM SENSOR Duct Smoke Detector, 14-1/4" L, 2-1/4" D (DUCTSD)
- SYSTEM SENSOR Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/2 in Depth (D4120)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- System Sensor Fire Protection