Photoelectric, Universal, Smoke Detector

SYSTEM SENSOR| Zoro #: G1106524| Mfr #: D4120

$122.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 14-3/8Duct Width (Ft.): -Humidity Range (% RH): 0 to 95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106524 Mfr #: D4120
Length (In.): 14-3/8Duct Width (Ft.): -
Humidity Range (% RH): 0 to 95Standby State (mA): Max 25mA @24VDC/ Max 55mA RMS @24VAC/ Max 20mA RMS @120VAC
For Use With: -Includes: -
Coverage (Square-Ft.): -Standby Current (uA): -
Type: UniversalDuct Opening: -
Alarm Aux. Contact @ 30VDC: 10AStandards: -
Ambient Temp. Limits (F): -4 Degrees to 158 DegreesPackage Quantity: 1
Voltage: 24VDC/ 24VAC/ 120VACMounting: -
Width (In.): -Alarm State (mA): Max 60mA @24VDC/ Max 130mA RMS @24VAC/ Max 35mA RMS @120VAC
Number Required: -Height (In.): 5
Item: Photoelectric, Duct Smoke DetectorFinish: -
Alarm Aux. Contact @ 250V: 10ADepth (In.): 2-1/2
Air Velocity (FPM): 100 to 4000Peak Output (dBA): -
Flash (Candela): -Country of Origin (subject to change): Mexico

Description

Photoelectric, Duct Smoke Detector, Universal, Depth 2 1/2 In, Height 5 In, Length 14 3/8 In, Ambient Temp Limits -4 to 158 F, Air Velocity 100 - 4000 FPM, Alarm Aux Contact @ 250V 10A, Alarm Aux Contact @ 30VDC 10A, Alarm State Max 60mA @24VDC/ Max 130mA RMS @24VAC/ Max 35mA RMS @120VAC mA, Humidity Range 0 to 95 % RH, Standby State Max 25mA @24VDC/ Max 55mA RMS @24VAC/ Max 20mA RMS @120VAC mA, Voltage 24VDC/ 24VAC/ 120VAC

Reviews