Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Smoke Detector, Hardwired, 2 in, 158 Degrees F

  • Mfr # 2D51

  • Zoro # G0631106


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Overall Height
2 in
Maximum Operating Temperature
158 Degrees F
Standards
CSFM, FM, UL
Ambient Temp. Limits (F)
-4 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2D51
Zoro #
G0631106
UPC #
783863036880
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Depth
4 1/8 in
Outside Diameter
4.1 in

Details

Item
Duct Smoke Detector
Power Source
Hardwired
Maximum Operating Temperature
158 Degrees F
Standards
CSFM, FM, UL
Ambient Temp. Limits (F)
-4 Degrees to 158 Degrees F
Alarm State (mA)
135 mA
Number Required
1
Standby State (mA)
65 mA
Air Velocity (FPM)
4000 fpm
Finish
Smooth
Voltage
120V AC, 24V AC
Type
Sensor Head
Humidity Range
0 to 95% RH
Compatible With
No-Flow or Low-Flow Air-Handling Systems
Minimum Operating Temperature
-4 Degrees F
Detects
Smoke
Mount Type
Ceiling
Humidity Operating Range
0% to 95% RH
Current Rating
65 mA
Detector Type
Smoke Detector
Voltage Rating
120V, 24V
Sensor Type
Photoelectric
Shape
Round
Alert Type
Sound

Description

Wire Conventional Sensor Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.