This item is Discontinued.

T-Care 3 mm Pure Fitness Yoga Mat; Red T-1071251

This item is Discontinued.

T-Care

3 mm Pure Fitness Yoga Mat; Red (Discontinued)

Mfr # T-1071251
Zoro # G903901357
UPC # 727272754355
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-1071251
Zoro #
G903901357
UPC #
727272754355
Country of Origin
China

Description

The Pure Fitness 3 mm sticky yoga mat gives the cushion and traction you need for your beginner stretches and poses as well as the more advanced poses as you progress. This mat has a stable non-slip surface, keeping you in place during Crane pose, and with 3mm of cushioning you will stay comfortable during the boat pose.

Features
  • Pure Fitness Yoga Mat
  • 100% Other Fibers
  • Textured non-slip surface for maximum traction
  • Lightweight and durable
  • 100% PVC fabric
Specifications
  • Color: Red
  • Size: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.