This item is Discontinued.

This item is Discontinued.
39.63 x 8 in. Pure Fitness Waist Trimmer; Pink (Discontinued)
Mfr #
T-642540
Zoro #
G903774630
UPC # 661541175369
Country of Origin China
Category Exercise Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-642540
- Zoro #
- G903774630
- UPC #
- 661541175369
- Country of Origin
- China
Description
The Pure Fitness Waist Trimmer is made with the Premium latex-free Neoprene for superior heat insulation and contoured to fit around your waist comfortably. The waist trimmer is naturally flexible, so it adjusts to your shape & size. Simply stretch it around your stomach, secure the cloth hook and eye closure, and you're ready to sweat!
Features- Pure Fitness Waist Trimmer
- Contoured to fit around your waste comfortably and is naturally flexible to adjust to your shape and size
- Increases your core temperature during exercise to improve sweating and activity
- One Size Fits Most
- Please do not use if you are allergic to Neoprene
- Test product first is you are unsure, If you develop a rash discontinue use immediately
- Color: Pink
- Size: 39.63" x 8"
- Thickness: 2 mm