This item is Discontinued.

This item is Discontinued.
39.63 x 8 in. Pure Fitness Waist Trimmer; Violet (Discontinued)
Mfr #
T-301185
Zoro #
G403774604
UPC # 661541175376
Country of Origin China
Category Exercise Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-301185
- Zoro #
- G403774604
- UPC #
- 661541175376
- Country of Origin
- China
Description
The Pure Fitness Waist Trimmer is made with the Premium latex-free Neoprene for superior heat insulation and contoured to fit around your waist comfortably. The waist trimmer is naturally flexible, so it adjusts to your shape & size. Simply stretch it around your stomach, secure the cloth hook and eye closure, and you're ready to sweat!
Features- Pure Fitness Waist Trimmer
- Contoured to fit around your waste comfortably and is naturally flexible to adjust to your shape and size
- Increases your core temperature during exercise to improve sweating and activity
- One Size Fits Most
- Please do not use if you are allergic to Neoprene
- Test product first is you are unsure, If you develop a rash discontinue use immediately
- Color: Violet
- Size: 39.63" x 8"
- Thickness: 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.