This item is Discontinued.

T-Care Pure Fitness Ab Roller Abdominal Wheel; Blue T-769703

This item is Discontinued.

T-Care

Pure Fitness Ab Roller Abdominal Wheel; Blue (Discontinued)

Mfr # T-769703
Zoro # G903738762
UPC # 723902670279
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-769703
Zoro #
G903738762
UPC #
723902670279
Country of Origin
China

Description

Stay in shape with the Pure Fitness Abdominal Wheel. It is an ideal tool for increasing your core abdominal strength. This abdominal exercise wheel is suitable for both beginners and fitness enthusiasts alike! The versatile design allows you to adapt your routine to your level of fitness by simply changing the direction you move in. It features dura-grip handles and a non-slip wheel to provide you with a comfortable, smooth and stable workout on almost any surface. This workout wheel is ideal to use at home or in a gym. You can exercise a wide range of muscles including your lower and upper back, hips, chest, arms, buttocks and legs. The portable design is easy to take with you on the go and store away when not in use.

Features
  • Pure Fitness Ab Roller Abdominal Wheel
  • Strengthens abdominal muscle groups
  • Non-slip wheels work on on almost any surface
  • Suitable for both beginners and fitness enthusiasts
  • Portable and easy to store
Specifications
  • Color: Blue
  • Dimension: 8.5" x 7.25" x 7.25"

Ratings & reviews