6517676 Multicolor Cotton Dish Cloth - 2 per Pack & Pack of 3

  • Mfr # 6517676
  • Zoro # G903869664
product price: 
$
38.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6517676
Zoro #
G903869664
UPC #
72894224480
Country of Origin
Unknown

Description

Multicolor Cotton Dish Cloth

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made from the highest quality materials
  • Pack of 3
  • 2 per pack
Specifications
  • Color: Multicolor
  • Material: Cotton
  • Width: 12 in.
  • Theme: Medallion
  • Length: 12 in.
  • Weight: 0.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews