Shop T-H MARINE SUPPLIES

T-H Marine 3003.8133 Supplies Inc PMW-1-DP Master Propeller Wrench; Yellow

  • Mfr # 3003.8133
  • Zoro # G204042391

product price: 
$
52.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3003.8133
Zoro #
G204042391
UPC #
733572020007
Country of Origin
China

Description

This 1 1/16" six point socket style prop wrench is made of high tensile strength, indestructible nylon. It is totally resistant to fuel, sun, salt water, and other chemicals. The Prop Master is less expensive than metal wrenches which rattle and can cause damage to your boat. However, it has plenty of brawn to get the job done. The Prop Master will tighten all 1 1/16" propeller nuts without slipping or stripping. (OMC - over 40 HP, Mercury - over 50 HP) High visibility color makes it easy to locate in dark boat compartments. The Prop Master also has a 9/16" garboard drain plug socket on the reverse side. Will not corrode in the salt water environment.

Features
  • Made of high tensile strength indestructible nylon
  • Fully resistant to fuel, sun, salt water and other chemicals
  • Less expensive than metal keys that rattle and can cause damage to your boat
Specifications
  • Color: Yellow
  • Dimension: 5.1 x 15.2 x 35.6 cm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.